References
SMC:CRB2BS20-90SZ
Rubix:SMC-CRB2BS20-90SZ
Manufacturer :CRB2BS20-90SZ
EAN:3618035671538
Product details : ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|
Show UNSPSC/ECL@SS
€ 136.07 excl. VAT
/ Each
€ 167.37 incl. VAT
- Available - Delivery date on request
