References
Festo:DHPS-20-A-NO
Rubix:FESTO-1254047
Manufacturer :1254047
EAN:4052568229207

Documents
Product details : DHPS-20-A-NO PARALLEL GRIPPER
Parallel gripper DHPS-20-A-NO Size=20, Stroke per gripper jaw=6,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,5 deg, Max. gripper jaw backlash Sz=< 0,02 mm
Technical specifications
Attributes
| Logistic Weight | 451,3 g |
|---|---|
| Type | parallel gripper |
| Cylinder stroke | 6.5 mm |
| Force | 320 N |
| Cylinder diameter | 20 mm |
Show UNSPSC/ECL@SS
€ 602.99 excl. VAT
/ Each
€ 741.68 incl. VAT
- Available - Delivery date on request