References
SMC:CDRB2BWU30-270SZ
Rubix:SMC-CDRB2BWU30-270SZ
EAN:3618035790628

Documents
Product details : ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 118x50x50 mm |
|---|---|
| Logistic Weight | 340 g |
| Type | rotary actuator |
| Cylinder diameter | 30 mm |
Show UNSPSC/ECL@SS
€ 240.49 excl. VAT
/ Each
€ 295.80 incl. VAT
- Available - Delivery date on request