References
SMC:AFF4C-F02D
Rubix:SMC-AFF4C-F02D
Manufacturer :AFF4C-F02D
EAN:3618035592222

Documents
Product details : MAIN LINE FILTER
AFF2C-22C/AFF37B-75B, Main Line Filter
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76x186x76 mm |
|---|---|
| Logistic Weight | 550 g |
| Threading diameter (inch) | g 1/4 '' |
| Filter fineness | 3 µm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 120.46 excl. VAT
/ Each
€ 148.17 incl. VAT
- Available - Delivery date on request