Compressed air filter Festo MS4-LF-1/8-CRM
Compressed Air Filter
See technical informationSee documentsReferences
Festo:MS4-LF-1/8-CRM
Rubix:FESTO-529403
Manufacturer :529403
EAN:4052568084998

Documents
Product details : MS4-LF-1/8-CRM FILTER
Filter MS4-LF-1/8-CRM 5 µm Filter, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=4, Series=MS, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x55x75 mm |
|---|---|
| Logistic Weight | 307 g |
| Threading diameter (inch) | g 1/8 '' |
| Filter fineness | 5 µm |
| Material | die-cast aluminium |
| Volume flow rate | 1000 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 14 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 34.63 excl. VAT
/ Each
€ 42.59 incl. VAT
- Available - Delivery date on request