References
SMC:P407080-3D
Rubix:SMC-P407080-3D
Manufacturer :P407080-3D
EAN:3618036276374

Technical specifications
| Type | p4070-3d series replacement pliers |
|---|---|
| Cylinder stroke | 10 mm |
Documents
Product details : GRIPPER UNIT
Chuck unit
Technical specifications
Attributes
| Type | p4070-3d series replacement pliers |
|---|---|
| Cylinder stroke | 10 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Connection | m5 x 0,8 (gniazdo a / gniazdo b) |
| Series | mrhq |
| Body material | aluminium |
Show UNSPSC/ECL@SS
€ 417.60 excl. VAT
/ Each
€ 513.65 incl. VAT
- Available - Delivery date on request