References
Festo:HGPT-63-A-B-F-G2
Rubix:FESTO-560233
Manufacturer :560233
EAN:4052568206987

Documents
Product details : HGPT-63-A-B-F-G2 PARALLEL GRIPPER
parallel gripper HGPT-63-A-B-F-G2 sturdy, with gripping force retention when closing ...-G2. Size=63, Stroke per gripper jaw=8 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
parallel gripper HGPT-63-A-B-F-G2 sturdy, with gripping force retention when closing ...-G2. Size=63, Stroke per gripper jaw=8 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 63 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 1,482.16 excl. VAT
/ Each
€ 1,823.06 incl. VAT
- Available - Delivery date on request