References
Festo:HGPL-14-40-A-B
Rubix:FESTO-3361480
Manufacturer :3361480
EAN:4052568269173

Documents
Product details : HGPL-14-40-A-B PARALLEL GRIPPER
parallel gripper HGPL-14-40-A-B Size=14, Stroke per gripper jaw=40 mm, Max. replacement accuracy=< 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,2 deg, Max. gripper jaw backlash Sz=< 0,05 mm
parallel gripper HGPL-14-40-A-B Size=14, Stroke per gripper jaw=40 mm, Max. replacement accuracy=< 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,2 deg, Max. gripper jaw backlash Sz=< 0,05 mm
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 14 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 1,259.75 excl. VAT
/ Each
€ 1,549.49 incl. VAT
- Available - Delivery date on request