References
Festo:DHEB-41-E-U-E-P
Rubix:FESTO-1320839
Manufacturer :1320839
EAN:4052568230593

Documents
Product details : DHEB-41-E-U-E-P BELLOW GRIPPER
bellows gripper DHEB-41-E-U-E-P Size=41, Stroke of the bellows=15,5 mm, Min. diameter to be gripped=42 mm, Max. diameter to be gripped=54 mm, Assembly Position=Any
Bellow Gripper Dheb-41-E-U-E-P 1320839
Technical specifications
Attributes
| Type | bellows gripper |
|---|---|
| Cylinder stroke | 15.5 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 354.01 excl. VAT
/ Each
€ 435.43 incl. VAT
- Available - Delivery date on request