Spool valves -Pressure regulator SMC AR60-N10
Spool valves -Pressure regulator SMC
See technical informationReferences
SMC:AR60-N10
Rubix:SMC-AR60-N10
EAN:3618030655830

Technical specifications
| Connecting diameter (inch) | 1 '' |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
Product details : MODULAR STYLE REGULATOR
AR10-60, Modular Style Regulator
Technical specifications
Attributes
| Logistic Weight | 1219 g |
|---|---|
| Connecting diameter (inch) | 1 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 10000 l/min |
Show UNSPSC/ECL@SS
€ 84.75 excl. VAT
/ Each
€ 104.24 incl. VAT
- Available - Delivery date on request