References
Roebuck:869266
Rubix:RBK-869266
EAN:3660338230226


Technical specifications
| Drilling diameter | 6.3 mm |
|---|---|
| Total length | 100 mm |
| Length of cut | 63 mm |
Documents
Product details : 6.3 MM DRILL G-COIL FOR M6X100
G-COIL drills are for drilling holes before placing G-COIL threads
Technical specifications
Attributes
| Drilling diameter | 6.3 mm |
|---|---|
| Total length | 100 mm |
| Length of cut | 63 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.3 mm |
Show UNSPSC/ECL@SS
€ 9.28 excl. VAT
/ Each
€ 11.41 incl. VAT
- Available - Delivery date on request