References
Spartex:863935
Rubix:SPARTEX-863935
EAN:3660338184000


Technical specifications
| Drilling diameter | 0.4 mm |
|---|---|
| Total length | 20 mm |
| Length of cut | 5 mm |
Documents
Product details : 0.4 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
Hss cylindrical laminated drill bit Ideal for conventional maintenance applications
Technical specifications
Attributes
| Drilling diameter | 0.4 mm |
|---|---|
| Total length | 20 mm |
| Length of cut | 5 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Angle of helix | 25 ° |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.4 mm |
Show UNSPSC/ECL@SS
€ 0.66 excl. VAT
/ Each
€ 0.81 incl. VAT
- Available - Delivery date on request