Twist drill Spartex 652449
Laminated hss drill bits with taper shank
See technical informationSee documentsReferences
Spartex:652449
Rubix:SPARTEX-652449
EAN:3660338002991


Technical specifications
| Drilling diameter | 22.5 mm |
|---|---|
| Length of cut | 155 mm |
| Shank type | tapered |
Documents
Product details : ROLLFORGED HSS MORSE TAPER SHANK DRILL 22.5 MM
Laminated HSS morse taper shank drill bit.
.
Use: .
- stationary maintenance machines .
- low-alloy steels
Use: .
- stationary maintenance machines .
- low-alloy steels
Technical specifications
Attributes
| Drilling diameter | 22.5 mm |
|---|---|
| Length of cut | 155 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Internal cooling | no |
| Taper shank | cm 2 |
| Body material | hss |
| Machining material | low-alloy steel |
Show UNSPSC/ECL@SS
€ 21.48 excl. VAT
/ Each
€ 26.42 incl. VAT
- Available - Delivery date on request