Twist drill Roebuck 864105
Cylindrical self-centering hss drill bits
See technical informationSee documentsReferences
Roebuck:864105
Rubix:RBK-864105
EAN:3660338185663


Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Documents
Product details : 6 MM DRILL HSS CUT GROUND NORMAL DRILLING
Cylindrical self-centering HSS drill bit.
.
Use: .
- portable electric machines .
- stationary maintenance machines .
- low-alloy steels
Use: .
- portable electric machines .
- stationary maintenance machines .
- low-alloy steels
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
€ 2.08 excl. VAT
/ Each
€ 2.56 incl. VAT
- Available - Delivery date on request