References
Roebuck:854000
Rubix:RBK-854000
EAN:3660338098666


Technical specifications
| Drilling diameter | 1 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
Documents
Product details : 1 MM DRILL HSS CUT GROUND NORMAL TIND DRILLING
To be used with alloy and non-alloy steel (1100 N/mm²), cast iron, bronze, brass and low-alloy aluminiums.
.
For plastics, can be suitable for stainless steel. .
Cross drill bit. Angle 118°. .
Coating: 2300 HV (VICKERS hardness) Standard: DIN 338
For plastics, can be suitable for stainless steel. .
Cross drill bit. Angle 118°. .
Coating: 2300 HV (VICKERS hardness) Standard: DIN 338
Technical specifications
Attributes
| Drilling diameter | 1 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | tind |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
€ 1.42 excl. VAT
/ Each
€ 1.75 incl. VAT
- Available - Delivery date on request