Twist drill Spartex 652429
Laminated hss drill bits with taper shank
See technical informationSee documentsReferences
Spartex:652429
Rubix:SPARTEX-652429
EAN:3660338002793


Technical specifications
| Drilling diameter | 13 mm |
|---|---|
| Length of cut | 101 mm |
| Shank type | tapered |
Documents
Product details : ROLLFORGED HSS MORSE TAPER SHANK DRILL 13 MM
Laminated HSS morse taper shank drill bit.
.
Use: .
- stationary maintenance machines .
- low-alloy steels
Use: .
- stationary maintenance machines .
- low-alloy steels
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Length of cut | 101 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Internal cooling | no |
| Taper shank | cm 1 |
| Body material | hss |
| Machining material | low-alloy steel |
Show UNSPSC/ECL@SS
€ 8.88 excl. VAT
/ Each
€ 10.92 incl. VAT
- Available - Delivery date on request