Twist drill Roebuck 863898
Taper shank drill - hss morse taper shank drill bit
See technical informationSee documentsReferences
Roebuck:863898
Rubix:RBK-863898
EAN:3660338183645


Technical specifications
| Drilling diameter | 15 mm |
|---|---|
| Total length | 212 mm |
| Length of cut | 114 mm |
Documents
Product details : HSS MORSE TAPER SHANK DRILL 15 MM
Taper shank drill - hss morse taper shank drill bit For use with stationary machines
30° helix angle - 118° tip angle - Cross-grinding sharpening
Use of lubrication highly recommended
30° helix angle - 118° tip angle - Cross-grinding sharpening
Use of lubrication highly recommended
HSS DRILL - MORSE TAPER SHANK CM 2 D.15
Technical specifications
Attributes
| Drilling diameter | 15 mm |
|---|---|
| Total length | 212 mm |
| Length of cut | 114 mm |
| Shank type | tapered |
| Din standard | din 345 n |
| Internal cooling | no |
| Taper shank | cm2 |
| Body material | hss |
| Machining material | steels / cast iron / non ferrous |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
€ 21.65 excl. VAT
/ Each
€ 26.63 incl. VAT
- Available - Delivery date on request