References
SMC:AFM40-F04D-R-A
Rubix:SMC-AFM40-F04D-R-A
EAN:3618030254583
Product details : MIST SEPARATOR
Modular style Mist Separator
Nominal filtration rating 0.3 µm
Maximum flow rate up to 1100 l/min (ANR, 0.7MPa)
Connection size from 1/8 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Nominal filtration rating 0.3 µm
Maximum flow rate up to 1100 l/min (ANR, 0.7MPa)
Connection size from 1/8 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
| Logistic Weight | 521 g |
|---|
Show UNSPSC/ECL@SS
€ 103.32 excl. VAT
/ Each
€ 127.08 incl. VAT
- Available - Delivery date on request
