References
Festo:MS4-LFM-1/8-ARM-DA
Rubix:FESTO-536821
Manufacturer :536821
EAN:4052568171971
Documents
Product details : MS4-LFM-1/8-ARM-DA MICRO FILTER
Micro Filter MS4-LFM-1/8-ARM-DA 0.01 µm Filter, plastic bowl with plastic bowl guard, manual Condensate drain, with differential pressure indicator, direction of flow from left to right. Series=MS, Size=4, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Threading diameter (inch) | 1/8 '' |
|---|---|
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
€ 81.82 excl. VAT
/ Each
€ 100.64 incl. VAT
- Available - Delivery date on request
