References
Festo:DWA-50-75-Y-G
Rubix:FESTO-565722
Manufacturer :565722
EAN:4052568212650

Documents
Product details : HINGE CYLINDER DWA-50-75-Y-G
Hinge cylinder DWA-50-75-Y-G Stroke=75 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1555 g |
|---|---|
| Type | dwa-50-75-y-g hinge cylinder |
Show UNSPSC/ECL@SS
€ 394.40 excl. VAT
/ Each
€ 485.11 incl. VAT
- Available - Delivery date on request