References
SMC:CP96SDB80-250C-XC68
Rubix:SMC-CP96SDB80-250C-XC68
Manufacturer :CP96SDB80-250C-XC68
EAN:3618035707695
Product details : PROFILE DESIGN ISO CYLINDER
ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Strengths
•Double Acting
End of Stroke Cushioning
End of Stroke Cushioning
Technical specifications
Attributes
| Cylinder stroke | 250 mm |
|---|
Show UNSPSC/ECL@SS
€ 299.91 excl. VAT
/ Each
€ 368.89 incl. VAT
- Available - Delivery date on request
