References
Festo:DWB-50-50-Y
Rubix:FESTO-549553
Manufacturer :549553
EAN:4052568190712

Documents
Product details : HINGE CYLINDER DWB-50-50-Y
Hinge cylinder DWB-50-50-Y Stroke=50 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=19,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1500 g |
|---|---|
| Type | dwb-50-50-y hinge cylinder |
Show UNSPSC/ECL@SS
€ 389.08 excl. VAT
/ Each
€ 478.57 incl. VAT
- Available - Delivery date on request