References
SMC:CG1BN25-25Z
Rubix:SMC-CG1BN25-25Z
Manufacturer :CG1BN25-25Z
EAN:3618035778121

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | without magnetic detection |
Product details : AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
C(D)G1-Z, Air Cylinder, Double Acting, Single Rod
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x136x31 mm |
|---|---|
| Logistic Weight | 205 g |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 25 mm |
| Type | without magnetic detection |
Show UNSPSC/ECL@SS
€ 49.20 excl. VAT
/ Each
€ 60.52 incl. VAT
- Available - Delivery date on request