Cylinder with piston rod SMC CP96SDB40-950C-XC68
Double Acting Cylinder
See technical informationSee documentsReferences
SMC:CP96SDB40-950C-XC68
Rubix:SMC-CP96SDB40-950C-XC68




Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 950 mm |
| Type | cylinder |
Documents
Product details : ISO 15552 CYLINDER
Strengths
•The cushion stroke time can now be reduced with the double cushioning, which improves the cycle time
The bumper cushion reduces the metal noise that occurs when the piston stops at the end of the stroke
Switch can be slid in for mounting
Groove for M9, A9 switches and CNOMO groove are on all four sides. Max. four sides, slide-in mountable
The bumper cushion reduces the metal noise that occurs when the piston stops at the end of the stroke
Switch can be slid in for mounting
Groove for M9, A9 switches and CNOMO groove are on all four sides. Max. four sides, slide-in mountable
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 950 mm |
| Type | cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 204.57 excl. VAT
/ Each
€ 251.62 incl. VAT
- Available - Delivery date on request