References
SMC:CXSWM15-100-XB11
Rubix:SMC-CXSWM15-100-XB11
Manufacturer :CXSWM15-100-XB11
EAN:3618035657167

Technical specifications
| Cylinder diameter | 15 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | guided cylinder |
Documents
Product details : DUAL ROD CYLINDER/DOUBLE ROD
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Strengths
Dual rod cylinder: double rod
Strokes from 10mm through 100mm depending upon bore size
Variety of switches and a variety of lead wire lengths
Strokes from 10mm through 100mm depending upon bore size
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Cylinder diameter | 15 mm |
| Cylinder stroke | 100 mm |
| Type | guided cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 469.74 excl. VAT
/ Each
€ 577.78 incl. VAT
- Available - Delivery date on request