References
SMC:C95SDB40-40
Rubix:SMC-C95SDB40-40
Manufacturer :C95SDB40-40
EAN:3618030932542

Product details : AIR CYLINDER
Technical specifications
Attributes
| Logistic Weight | 975 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
€ 95.07 excl. VAT
/ Each
€ 116.94 incl. VAT
- Available - Delivery date on request