References
Festo:AEVU-40-25-A-P-A
Rubix:FESTO-157005
Manufacturer :157005
EAN:4052568122416

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : AEVU-40-25-A-P-A COMPACT CYLINDER
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Type | compact cylinder aevu |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
€ 212.58 excl. VAT
/ Each
€ 261.47 incl. VAT
- Available - Delivery date on request