References
IMI Norgren:RM/92063/M/80
Rubix:NOR-RM/92063/M/80
Manufacturer :RM/92063/M/80


Technical specifications
| Type | double-acting pneumatic compact cylinder, magnetic piston (undamped) |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 80 mm |
Product details : DA P-CYL.RM/92063/M/51-300
Compact cylinder
Short Stroke Cylinder 63Mm Bore 80Mm Stroke D/Acting
Technical specifications
Attributes
| Type | double-acting pneumatic compact cylinder, magnetic piston (undamped) |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 80 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
€ 346.92 excl. VAT
/ Each
€ 426.71 incl. VAT
- Available - Delivery date on request