References
Festo:ADVU-25-5-A-P-A
Rubix:FESTO-156608
Manufacturer :156608
EAN:4052568118631

Technical specifications
| Type | compact cylinder advu |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : ADVU-25-5-A-P-A COMPACT CYLINDER
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 215,8 g |
|---|---|
| Type | compact cylinder advu |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
€ 133.97 excl. VAT
/ Each
€ 164.78 incl. VAT
- Available - Delivery date on request