Pneumatic standard cylinder Festo AEVC-16-10-I-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-16-10-I-P
Rubix:FESTO-188100
Manufacturer :188100
EAN:4052568076887

Documents
Product details : AEVC-16-10-I-P SHORT-STROKE CYLINDER
Short stroke cylinder AEVC-16-10-I-P No facility for sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=16 mm, Spring return force, retracted=5 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 45,03 g |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
€ 48.05 excl. VAT
/ Each
€ 59.10 incl. VAT
- Available - Delivery date on request