Pneumatic standard cylinder Festo DSBF-C-40-160-PPVA-N3-R
Standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-40-160-PPVA-N3-R
Rubix:FESTO-1774265
Manufacturer :1774265
EAN:4052568246945

Documents
Product details : DSBF-C-40-160-PPVA-N3-R STANDARD CYLINDER
Standard cylinder DSBF-C-40-160-PPVA-N3-R Stroke=160 mm, Piston diameter=40 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-40-160-PPVA-N3-R 1774265
Technical specifications
Attributes
| Logistic Weight | 1487 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 160 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
€ 186.28 excl. VAT
/ Each
€ 229.12 incl. VAT
- Available - Delivery date on request