Pneumatic standard cylinder Festo DFM-16-50-B-PPV-A-KF
Guided Drive
See technical informationSee documentsReferences
Festo:DFM-16-50-B-PPV-A-KF
Rubix:FESTO-559462
Manufacturer :559462
EAN:4052568362652

Documents
Product details : GUIDED DRIVE DFM-16-50-B-PPV-A-KF
DFM-16-50-B-PPV-A-KF GUIDE CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | guided drive |
Show UNSPSC/ECL@SS
€ 416.87 excl. VAT
/ Each
€ 512.75 incl. VAT
- Available - Delivery date on request