Pneumatic standard cylinder Festo AEVC-10-5-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-10-5-P
Rubix:FESTO-188070
Manufacturer :188070
EAN:4052568076580

Documents
Product details : AEVC-10-5-P SHORT-STROKE CYLINDER
Short stroke cylinder AEVC-10-5-P No facility for sensing Stroke=5 mm, Piston diameter=10 mm, Spring return force, retracted=3 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x17x20 mm |
|---|---|
| Logistic Weight | 15,06 g |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 5 mm |
| Type | aevc short stroke cylinder |
Show UNSPSC/ECL@SS
€ 39.89 excl. VAT
/ Each
€ 49.06 incl. VAT
- Available - Delivery date on request