Pneumatic standard cylinder Festo CRDSNU-25-50-P-A
Round cylinder CRDSNU
See technical informationSee documentsReferences
Festo:CRDSNU-25-50-P-A
Rubix:FESTO-8152632
Manufacturer :8152632

Documents
Product details : CRDSNU-25-50-P-A
Stainless steel round cylinder CRDSNU in clean design: extremely easy to clean and with excellent resistance to cleaning agents and disinfectants. You can confidently use CRDSNU in applications with direct contact with food
Strengths
- Corrosion resistant against aggressive ambient conditions
- Easy-to-clean design
- Long service life thanks to optional dry-running seal
- Wide range of variants for customised applications
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | standardized cylinder |
| Max. service pressure | 10 bar |
| Max. Operation temperature | 80 °C |
| Connection | g1/8 |
| Min. Operation temperature | -20 °C |
| Material | high-alloy stainless steel |
Show UNSPSC/ECL@SS
€ 136.36 excl. VAT
/ Each
€ 167.72 incl. VAT
- Available - Delivery date on request