Pneumatic standard cylinder Festo CRDSNU-B-20-10-PPS-A-MG-A1
ISO Cylinder
See technical informationSee documentsReferences
Festo:CRDSNU-B-20-10-PPS-A-MG-A1
Rubix:FESTO-8073980
Manufacturer :8073980
EAN:4052568298166

Documents
Product details : STANDARD BASED CYLINDER CRDSNU-B-20-10-PPS-A-MG-A1
Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | cylinder |
Show UNSPSC/ECL@SS
€ 130.80 excl. VAT
/ Each
€ 160.88 incl. VAT
- Available - Delivery date on request