Monobloc cutter GISS Cutline 843399
3 flute carbide end mill - standard series - straight shank - aluminium
See technical informationSee documentsReferences
GISS Cutline:843399
Rubix:CUTLINE-843399
EAN:3660338067167

Documents
Product details : CUTLINE 3 FLUTE CARBIDE END MILL NORMAL STRAIGHT SHANK ALUMINIUM 4MM
3 flute carbide end mill - standard series - straight shank - aluminium
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 3 |
| Length of cut | 11 mm |
| Total length | 57 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Type | aluminium |
| Angle of helix | 45 ° |
| Machining material | non-ferrous |
| Capacity length | 11 mm |
Show UNSPSC/ECL@SS
€ 9.76 excl. VAT
/ Each
€ 12.00 incl. VAT
- In stock: Next day delivery
