Monobloc cutter GISS Cutline 843397
3 flute carbide end mill - standard series - straight shank - aluminium
See technical informationSee documentsReferences
GISS Cutline:843397
Rubix:CUTLINE-843397
EAN:3660338067143

Documents
Product details : CUTLINE 3 FLUTE CARBIDE END MILL NORMAL STRAIGHT SHANK ALUMINIUM 3MM
3 flute carbide end mill - standard series - straight shank - aluminium
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 3 |
| Length of cut | 8 mm |
| Total length | 57 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | non-coated |
| Angle of helix | 45 ° |
| Machining material | non-ferrous |
Show UNSPSC/ECL@SS
€ 8.98 excl. VAT
/ Each
€ 11.05 incl. VAT
- In stock: Next day delivery
