MIG/MAG wire support metals Spartex 860207
Welding wire mig steel g3si1 (sg2) 5
See technical informationSee documentsReferences
Spartex:860207
Rubix:SPARTEX-860207
EAN:3660338151729

Documents
Product details : MIG/MAG WIRE REELS STEEL G3SI1 (SG2) DIA MM 0,60 KG 5
Welding wire mig steel g3si1 (sg2) 5 5 kg Plastic Reel.
Diameter 200 mm
Technical specifications
Attributes
| Diameter | 0.6 mm |
|---|---|
| Packaging | 5 kg |
| Type | mig steel sg6 |
| Standard | G3SI1 (SG2) 5 |
Show UNSPSC/ECL@SS
€ 5.09 excl. VAT
/ Each
€ 6.26 incl. VAT
- Available - Delivery date on request
