MIG/MAG wire support metals Spartex 860203
308lsi stainless steel welding wire mig
See technical informationSee documentsReferences
Spartex:860203
Rubix:SPARTEX-860203
EAN:3660338151699

Documents
Product details : MIG WIRE ER 308LSI DIA1.2MM
308lsi stainless steel welding wire mig Plastic Spool of 15 kg.
Diameter 300 mm
Technical specifications
Attributes
| Diameter | 1.2 mm |
|---|---|
| Packaging | 15 kg |
| Type | mig stainless steel 308lsi |
| Standard | 308L-SI |
Show UNSPSC/ECL@SS
€ 8.39 excl. VAT
/ Each
€ 10.32 incl. VAT
- Available - Delivery date on request
