Other pneumatic drive Festo DPZ-20-10-P-A-S2

Twin cylinder DPZ

See technical informationSee documents

References

Festo:DPZ-20-10-P-A-S2
Rubix:FESTO-159874
Manufacturer :159874
EAN:4052568127275
DPZ-20-10-P-A-S2 Twin-piston cylinder

Technical specifications

Typedouble piston cylinder (twin) dpz
See all Specifications

Documents

Product details : DPZ-20-10-P-A-S2 TWIN CYLINDER


Drive with ball bearing guide and high load-bearing capacity thanks to large distance between the piston rods. With fixed cushioning.

Strengths

  • Twin pistons provide twice the force in half the space
  • Plain or recirculating ball bearing guide
  • Precision stroke adjustment in the end position

Technical specifications


Attributes
Logistic Weight704,1 g
Typedouble piston cylinder (twin) dpz
€ 562.27 excl. VAT
/ Each
€ 691.59 incl. VAT
  • Available - ‎Delivery date on request