Other pneumatic drive SMC MGF63TF-30
Lift table COURSE 30 MGF63TF-30
See technical informationSee documentsReferences
SMC:MGF63TF-30
Rubix:SMC-MGF63TF-30
Manufacturer :MGF63TF-30
EAN:3618035931540
Documents
Product details : GUIDE TABLE
Series MGF guide tables are low profile, compact cylinders which utilize a large concentric guiding sleeve to provide excellent eccentric load resistance. Mounting is possible from 2 directions. A built-in non-rotating mechanism prevents rotation of the table top. T-slots are provided on 3 faces of the MGF body (except port face), allowing mounting of various brackets. Optional auto switches can be mounted on 4 faces of the body.
Bore Size: 63mm
Port Thread: TF (G)
Stroke: 30mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Port Thread: TF (G)
Stroke: 30mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|
Show UNSPSC/ECL@SS
€ 809.29 excl. VAT
/ Each
€ 995.43 incl. VAT
- Available - Delivery date on request
