References
SMC:C96SDB63-1500C
Rubix:SMC-C96SDB63-1500C
EAN:3618035471589

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 1500 mm |
| Type | air cylinder |
Documents
Product details : ISO CYLINDER
High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod.
Strengths
•Cycle time shortened
Bumper cushion reduces the metal noise that occurs when piston stops
Bumper cushion reduces the metal noise that occurs when piston stops
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 1500 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 344.62 excl. VAT
/ Each
€ 423.88 incl. VAT
- Available - Delivery date on request