References
SMC:CDG1BA40-250
Rubix:SMC-CDG1BA40-250
Product details : AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Technical specifications
Attributes
| Logistic Weight | 961 g |
|---|
Show UNSPSC/ECL@SS
€ 109.39 excl. VAT
/ Each
€ 134.55 incl. VAT
- Available - Delivery date on request
