Pneumatic standard cylinder SMC CP96SDB32-225C
Tie Rod Cylinder
See technical informationSee documentsReferences
SMC:CP96SDB32-225C
Rubix:SMC-CP96SDB32-225C
Manufacturer :CP96SDB32-225C
EAN:3618035725880

Documents
Product details : PROFILE DESIGN ISO CYLINDER
High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod.
Strengths
•By adopting a new cushion method
Bumper cushion reduces the metal noise that occurs when piston stops
Bumper cushion reduces the metal noise that occurs when piston stops
Technical specifications
Attributes
| Cylinder diameter | 47 mm |
|---|---|
| Cylinder stroke | 225 mm |
| Type | tie rod cylinder |
Show UNSPSC/ECL@SS
€ 91.45 excl. VAT
/ Each
€ 112.48 incl. VAT
- Available - Delivery date on request