References
Festo:HGDS-PP-16-P-A-B
Rubix:FESTO-1187958
Manufacturer :1187958
EAN:4052568228224

Documents
Product details : HGDS-PP-16-P-A-B SWIVEL/GRIPPER UNIT
swivel/gripper unit HGDS-PP-16-P-A-B With flexible cushioning Size=16, Rotation angle adjustment range=0 - 210 deg, Stroke per gripper jaw=4,5 mm, Max. angular gripper jaw backlash ax,ay=0,1 deg, Max. gripper jaw backlash Sz=0,02 mm
swivel/gripper unit HGDS-PP-16-P-A-B With flexible cushioning Size=16, Rotation angle adjustment range=0 - 210 deg, Stroke per gripper jaw=4,5 mm, Max. angular gripper jaw backlash ax,ay=0,1 deg, Max. gripper jaw backlash Sz=0,02 mm
Technical specifications
Attributes
| Type | swivel/gripper unit |
|---|---|
| Cylinder stroke | 16 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 1,345.06 excl. VAT
/ Each
€ 1,654.42 incl. VAT
- Available - Delivery date on request