References
Festo:HGDT-35-A-F-G1
Rubix:FESTO-560181
Manufacturer :560181
EAN:4052568206468

Documents
Product details : HGDT-35-A-F-G1 THREE-POINT GRIPPER
three-point gripper HGDT-35-A-F-G1 Sturdy, can be used as internal and external gripper, for Position sensing. With gripping force retention when opening ...-G1. Size=35, Stroke per gripper jaw=2 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
Three-point gripper HGDT-35-A-F-G1 560181
Technical specifications
Attributes
| Type | 3-point |
|---|---|
| Cylinder stroke | 4 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 997.55 excl. VAT
/ Each
€ 1,226.99 incl. VAT
- Available - Delivery date on request