Pneumatic standard cylinder Festo DSBC-32-200-PPSA-N3
Standards-based cylinder DSBC
See technical informationSee documentsReferences
Festo:DSBC-32-200-PPSA-N3
Rubix:FESTO-1376474
Manufacturer :1376474
EAN:4052568231743



Documents
Product details : DSBC-32-200-PPSA-N3 STANDARD CYLINDER
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Logistic Weight | 933 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 200 mm |
| Type | dsbc standard cylinder |
Show UNSPSC/ECL@SS
€ 130.46 excl. VAT
/ Each
€ 160.47 incl. VAT
- Available - Delivery date on request