Pneumatic standard cylinder Festo DSBF-C-40-500-PPVA-N3-R
Standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-40-500-PPVA-N3-R
Rubix:FESTO-1774270
Manufacturer :1774270
EAN:4052568246990

Documents
Product details : DSBF-C-40-500-PPVA-N3-R STANDARD CYLINDER
Standard cylinder DSBF-C-40-500-PPVA-N3-R Stroke=500 mm, Piston diameter=40 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-40-500-PPVA-N3-R 1774270
Technical specifications
Attributes
| Logistic Weight | 2765 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 500 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
€ 220.55 excl. VAT
/ Each
€ 271.28 incl. VAT
- Available - Delivery date on request