Pneumatic cylinders and actuators - Spare part Festo DSBC-32-125-PPSA-N3
Standards-based cylinder DSBC
See technical informationSee documentsReferences
Festo:DSBC-32-125-PPSA-N3
Rubix:FESTO-1376472
Manufacturer :1376472
EAN:4052568016661



Documents
Product details : DSBC-32-125-PPSA-N3 STANDARD CYLINDER
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 270x45x45 mm |
|---|---|
| Logistic Weight | 776,6 g |
| Type | dsbc standard cylinder |
Show UNSPSC/ECL@SS
€ 125.89 excl. VAT
/ Each
€ 154.84 incl. VAT
- Available - Delivery date on request