Pneumatic cylinders and actuators - Spare part SMC MY1B25-PS
Guided Cylinder
See technical informationSee documentsReferences
SMC:MY1B25-PS
Rubix:SMC-MY1B25-PS
Manufacturer :MY1B25-PS
EAN:3618036324419
Documents
Product details : SEAL KIT
For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application.
Strengths
Mechanical joint rodless cylinder with slide bearingStrokes up to 5000mm depending upon bore sizeWith one or two stroke adjusters with or without shocksVariety of switches lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Type | seal kit |
| Material | nbr (scraper, piston seal, cushion seal, tube gasket, o-ring) |
Show UNSPSC/ECL@SS
€ 22.47 excl. VAT
/ Each
€ 27.64 incl. VAT
- Available - Delivery date on request